






€45.45/ pieceexcl. VAT
€54.99incl. VAT
40 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.45 | - |
5+ | €37.88 | 16.67% |
25+ | €35.35 | 22.22% |
50+ | €30.30 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T24 |
Rod diameter | 100 mm |
Groove Diameter | 108 mm |
Groove Width | 12 mm |
Seal height | 10.9 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |