






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T23 |
Rod diameter | 90 mm |
Groove Diameter | 110 mm |
Groove Width | 16 mm |
Seal height | 14.6 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Material back-up ring | POM |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 500 bar |
Maximum Speed | 0.5 m/s |