






€60.12/ pieceexcl. VAT
€72.75incl. VAT
Estimated delivery date - 21/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.12 | - |
5+ | €50.10 | 16.67% |
25+ | €46.76 | 22.22% |
50+ | €40.08 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T23 |
Rod diameter | 80 mm |
Groove Diameter | 95 mm |
Groove Width | 12.5 mm |
Seal height | 11.4 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Material back-up ring | POM |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 500 bar |
Maximum Speed | 0.5 m/s |