






€167.85/ pieceexcl. VAT
€203.10incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €167.85 | - |
5+ | €139.88 | 16.67% |
25+ | €130.55 | 22.22% |
50+ | €111.90 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T23 |
Rod diameter | 180 mm |
Groove Diameter | 200 mm |
Groove Width | 21 mm |
Seal height | 19.1 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Material back-up ring | POM |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 500 bar |
Maximum Speed | 0.5 m/s |