






€103.05/ pieceexcl. VAT
€124.69incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €103.05 | - |
5+ | €85.88 | 16.67% |
25+ | €80.15 | 22.22% |
50+ | €68.70 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T23 |
Rod diameter | 125 mm |
Groove Diameter | 145 mm |
Groove Width | 16 mm |
Seal height | 14.6 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Material back-up ring | POM |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 500 bar |
Maximum Speed | 0.5 m/s |