






€21.24/ pieceexcl. VAT
€25.70incl. VAT
3 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.24 | - |
5+ | €17.70 | 16.67% |
25+ | €16.52 | 22.22% |
50+ | €14.16 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T20 |
Rod diameter | 65 mm |
Groove Diameter | 75 mm |
Groove Width | 13 mm |
Seal height | 11.8 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |