






€13.80/ pieceexcl. VAT
€16.70incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.56 | - |
5+ | €13.80 | 16.67% |
25+ | €12.88 | 22.22% |
50+ | €11.04 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T20 |
Rod diameter | 51 mm |
Groove Diameter | 61.4 mm |
Groove Width | 7 mm |
Seal height | 6.4 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |