






€135.90/ pieceexcl. VAT
€164.44incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.90 | - |
5+ | €113.25 | 16.67% |
25+ | €105.70 | 22.22% |
50+ | €90.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T20 |
Rod diameter | 260 mm |
Groove Diameter | 280 mm |
Groove Width | 16 mm |
Seal height | 14.6 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |