






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T20 |
Rod diameter | 248.8 mm |
Groove Diameter | 280 mm |
Groove Width | 19 mm |
Seal height | 17.3 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |