






€79.38/ pieceexcl. VAT
€96.05incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.38 | - |
5+ | €66.15 | 16.67% |
25+ | €61.74 | 22.22% |
50+ | €52.92 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T20 |
Rod diameter | 190 mm |
Groove Diameter | 210 mm |
Groove Width | 16 mm |
Seal height | 14.6 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |