






€40.86/ pieceexcl. VAT
€49.44incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.86 | - |
5+ | €34.05 | 16.67% |
25+ | €31.78 | 22.22% |
50+ | €27.24 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T18 |
Bore diameter | 85 mm |
Groove Diameter | 70 mm |
Groove Width | 9.5 mm |
Seal height | 9.3 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Material back-up ring | POM |
Temperature range | from -30 to 110 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |