






€50.33/ pieceexcl. VAT
€60.90incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.39 | - |
5+ | €50.33 | 16.67% |
25+ | €46.97 | 22.22% |
50+ | €40.26 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | SM |
Rod diameter | 70 mm |
Groove Diameter | 85.1 mm |
Groove Width | 6.3 mm |
Seal height | 5.9 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Material back-up ring | POM |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |