






€51.03/ pieceexcl. VAT
€61.75incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.03 | - |
5+ | €42.53 | 16.67% |
25+ | €39.69 | 22.22% |
50+ | €34.02 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NI 400 |
Rod diameter | 50 mm |
Groove Diameter | 65 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |