






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NI 400 |
Rod diameter | 35 mm |
Groove Diameter | 50 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |