






€109.80/ pieceexcl. VAT
€132.86incl. VAT
6 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €109.80 | - |
5+ | €91.50 | 16.67% |
25+ | €85.40 | 22.22% |
50+ | €73.20 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NI 300 |
Rod diameter | 180 mm |
Groove Diameter | 200 mm |
Groove Width | 16 mm |
Seal height | 15 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |