






€63.45/ pieceexcl. VAT
€76.77incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.45 | - |
5+ | €52.88 | 16.67% |
25+ | €49.35 | 22.22% |
50+ | €42.30 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NI 300 |
Rod diameter | 120 mm |
Groove Diameter | 140 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |