






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NI 300 |
Rod diameter | 180 mm |
Groove Diameter | 200 mm |
Groove Width | 16 mm |
Seal height | 15 mm |
Material seal | PUR |
Compound | 94 AU 30000 |
Temperature range | from -35 to 120 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |