






€21.83/ pieceexcl. VAT
€26.41incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.19 | - |
5+ | €21.83 | 16.67% |
25+ | €20.37 | 22.22% |
50+ | €17.46 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NI 150 |
Rod diameter | 70 mm |
Groove Diameter | 82 mm |
Groove Width | 9.5 mm |
Seal height | 8.5 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |