






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAPN |
Bore diameter | 250 mm |
Groove Diameter | 225 mm |
Groove Width | 19 mm |
Seal height | 18 mm |
Material seal | NBR |
Compound | 80 NBR 709 |
Temperature range | from -20 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |