






€207.00/ pieceexcl. VAT
€250.47incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €207.00 | - |
5+ | €172.50 | 16.67% |
25+ | €161.00 | 22.22% |
50+ | €138.00 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAPN |
Bore diameter | 200 mm |
Groove Diameter | 180 mm |
Groove Width | 15 mm |
Seal height | 14.4 mm |
Material seal | NBR |
Compound | 80 NBR 709 |
Temperature range | from -20 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |