






€14.58/ pieceexcl. VAT
€17.64incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.58 | - |
5+ | €12.15 | 16.67% |
25+ | €11.34 | 22.22% |
50+ | €9.72 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAPN |
Bore diameter | 50 mm |
Groove Diameter | 40 mm |
Groove Width | 7.5 mm |
Seal height | 7 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -20 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |