






€7.52/ pieceexcl. VAT
€9.10incl. VAT
108 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.52 | - |
5+ | €6.26 | 16.67% |
25+ | €5.85 | 22.22% |
50+ | €5.01 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAPN |
Bore diameter | 25 mm |
Groove Diameter | 17 mm |
Groove Width | 5.5 mm |
Seal height | 5 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -20 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |