






€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.49 | - |
5+ | €4.58 | 16.67% |
25+ | €4.27 | 22.22% |
50+ | €3.66 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAPN |
Bore diameter | 16 mm |
Groove Diameter | 10 mm |
Groove Width | 5 mm |
Seal height | 4.5 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -20 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |