






€26.01/ pieceexcl. VAT
€31.47incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.01 | - |
5+ | €21.68 | 16.67% |
25+ | €20.23 | 22.22% |
50+ | €17.34 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAPN |
Bore diameter | 80 mm |
Groove Diameter | 68 mm |
Groove Width | 9.4 mm |
Seal height | 8.4 mm |
Material seal | FKM |
Compound | 75 FKM 230553 |
Temperature range | from -5 to 150 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |