






€34.65/ pieceexcl. VAT
€41.93incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.65 | - |
5+ | €28.88 | 16.67% |
25+ | €26.95 | 22.22% |
50+ | €23.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAPN |
Bore diameter | 100 mm |
Groove Diameter | 88 mm |
Groove Width | 9.4 mm |
Seal height | 8.4 mm |
Material seal | FKM |
Compound | 75 FKM 230553 |
Temperature range | from -5 to 150 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |