






€22.41/ pieceexcl. VAT
€27.12incl. VAT
322 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.41 | - |
5+ | €18.68 | 16.67% |
25+ | €17.43 | 22.22% |
50+ | €14.94 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP310 |
Bore diameter | 80 mm |
Groove Diameter | 70 mm |
Groove Width | 4.5 mm |
Seal height | 4.3 mm |
Material seal | PUR |
Compound | 80 AU 20994 |
Temperature range | from -30 to 90 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |