






€71.91/ pieceexcl. VAT
€87.01incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.91 | - |
5+ | €59.93 | 16.67% |
25+ | €55.93 | 22.22% |
50+ | €47.94 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP310 |
Bore diameter | 200 mm |
Groove Diameter | 180 mm |
Groove Width | 8.5 mm |
Seal height | 8.1 mm |
Material seal | PUR |
Compound | 80 AU 20994 |
Temperature range | from -30 to 90 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |