






€35.73/ pieceexcl. VAT
€43.23incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.73 | - |
5+ | €29.78 | 16.67% |
25+ | €27.79 | 22.22% |
50+ | €23.82 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP310 |
Bore diameter | 125 mm |
Groove Diameter | 105 mm |
Groove Width | 8.5 mm |
Seal height | 8.1 mm |
Material seal | PUR |
Compound | 80 AU 20994 |
Temperature range | from -30 to 90 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |