






€22.86/ pieceexcl. VAT
€27.66incl. VAT
109 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.86 | - |
5+ | €19.05 | 16.67% |
25+ | €17.78 | 22.22% |
50+ | €15.24 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP300 |
Bore diameter | 63 mm |
Groove Diameter | 53 mm |
Groove Width | 7.5 mm |
Seal height | 7 mm |
Material seal | PUR |
Compound | 80 AU 941 |
Temperature range | from -30 to 90 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |