






€13.59/ pieceexcl. VAT
€16.44incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.59 | - |
5+ | €11.33 | 16.67% |
25+ | €10.57 | 22.22% |
50+ | €9.06 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP300 |
Bore diameter | 40 mm |
Groove Diameter | 30 mm |
Groove Width | 7.5 mm |
Seal height | 7 mm |
Material seal | PUR |
Compound | 80 AU 941 |
Temperature range | from -30 to 90 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |