






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP300 |
Bore diameter | 32 mm |
Groove Diameter | 24 mm |
Groove Width | 6 mm |
Seal height | 5.5 mm |
Material seal | PUR |
Compound | 80 AU 941 |
Temperature range | from -30 to 90 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |