






€15.03/ pieceexcl. VAT
€18.19incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.03 | - |
5+ | €12.53 | 16.67% |
25+ | €11.69 | 22.22% |
50+ | €10.02 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP210 |
Bore diameter | 63 mm |
Groove Diameter | 53 mm |
Groove Width | 4.5 mm |
Seal height | 4.3 mm |
Material seal | NBR |
Compound | 80 NBR 99079 |
Temperature range | from -25 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |