






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP210 |
Bore diameter | 32 mm |
Groove Diameter | 24 mm |
Groove Width | 3.5 mm |
Seal height | 3.3 mm |
Material seal | NBR |
Compound | 80 NBR 99079 |
Temperature range | from -25 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |