






€18.63/ pieceexcl. VAT
€22.54incl. VAT
278 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.63 | - |
5+ | €15.53 | 16.67% |
25+ | €14.49 | 22.22% |
50+ | €12.42 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP210 |
Bore diameter | 32 mm |
Groove Diameter | 24 mm |
Groove Width | 3.5 mm |
Seal height | 3.3 mm |
Material seal | FKM |
Compound | 75 FKM 99104 |
Temperature range | from -5 to 200 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |