






€10.89/ pieceexcl. VAT
€13.18incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.89 | - |
5+ | €9.07 | 16.67% |
25+ | €8.47 | 22.22% |
50+ | €7.26 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP210 |
Bore diameter | 16 mm |
Groove Diameter | 10 mm |
Groove Width | 2.7 mm |
Seal height | 2.45 mm |
Material seal | FKM |
Compound | 75 FKM 99104 |
Temperature range | from -5 to 200 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |