






€66.87/ pieceexcl. VAT
€80.91incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.87 | - |
5+ | €55.73 | 16.67% |
25+ | €52.01 | 22.22% |
50+ | €44.58 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP210 |
Bore diameter | 100 mm |
Groove Diameter | 90 mm |
Groove Width | 4.5 mm |
Seal height | 4.3 mm |
Material seal | FKM |
Compound | 75 FKM 99104 |
Temperature range | from -5 to 200 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |