






€14.58/ pieceexcl. VAT
€17.64incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.58 | - |
5+ | €12.15 | 16.67% |
25+ | €11.34 | 22.22% |
50+ | €9.72 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA300 |
Bore diameter | 32 mm |
Groove Diameter | 24 mm |
Groove Width | 6.7 mm |
Seal height | 5.7 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |