






€9.84/ pieceexcl. VAT
€11.91incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.76 | - |
5+ | €12.30 | 16.67% |
25+ | €11.48 | 22.22% |
50+ | €9.84 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA300 |
Bore diameter | 32 mm |
Groove Diameter | 22 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |