






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA300 |
Bore diameter | 250 mm |
Groove Diameter | 230 mm |
Groove Width | 16 mm |
Seal height | 15 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |