






€30.68/ pieceexcl. VAT
€37.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.81 | - |
5+ | €30.68 | 16.67% |
25+ | €28.63 | 22.22% |
50+ | €24.54 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA250 |
Bore diameter | 100 mm |
Groove Diameter | 85 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |