






€79.56/ pieceexcl. VAT
€96.27incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.56 | - |
5+ | €66.30 | 16.67% |
25+ | €61.88 | 22.22% |
50+ | €53.04 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA150 |
Bore diameter | 200 mm |
Groove Diameter | 180 mm |
Groove Width | 15 mm |
Seal height | 14 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |