






€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.81 | - |
5+ | €4.84 | 16.67% |
25+ | €4.51 | 22.22% |
50+ | €3.87 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA150 |
Bore diameter | 16 mm |
Groove Diameter | 10 mm |
Groove Width | 4.5 mm |
Seal height | 4 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |