






€45.27/ pieceexcl. VAT
€54.78incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.27 | - |
5+ | €37.73 | 16.67% |
25+ | €35.21 | 22.22% |
50+ | €30.18 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA150 |
Bore diameter | 125 mm |
Groove Diameter | 110 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |