






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | N100 |
Material seal | NBR |
Internal diameter | 80 mm |
Outer diameter | 105 mm |
Groove Width | 16 mm |
Seal height | 15 mm |
Compound | 90 NBR 109 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |