






€11.52/ pieceexcl. VAT
€13.94incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.52 | - |
5+ | €9.60 | 16.67% |
25+ | €8.96 | 22.22% |
50+ | €7.68 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | N100 |
Material seal | NBR |
Internal diameter | 25 mm |
Outer diameter | 40 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Compound | 90 NBR 109 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |