






€4.82/ pieceexcl. VAT
€5.83incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.82 | - |
5+ | €4.01 | 16.67% |
25+ | €3.75 | 22.22% |
50+ | €3.21 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | N1 |
Material seal | NBR |
Internal diameter | 7 mm |
Outer diameter | 14 mm |
Groove Width | 4 mm |
Seal height | 3.5 mm |
Compound | 90 NBR 109 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |