






€31.86/ pieceexcl. VAT
€38.55incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.86 | - |
5+ | €26.55 | 16.67% |
25+ | €24.78 | 22.22% |
50+ | €21.24 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | LF 300 |
Rod diameter | 70 mm |
Groove Diameter | 85 mm |
Groove Width | 12.5 mm |
Seal height | 11.4 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 320 bar |
Maximum Speed | 0.6 m/s |