






€9.23/ pieceexcl. VAT
€11.17incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.07 | - |
5+ | €9.23 | 16.67% |
25+ | €8.61 | 22.22% |
50+ | €7.38 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | LF 300 |
Rod diameter | 22 mm |
Groove Diameter | 30 mm |
Groove Width | 6.3 mm |
Seal height | 5.7 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 320 bar |
Maximum Speed | 0.6 m/s |