






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | LF 300 |
Rod diameter | 40 mm |
Groove Diameter | 50 mm |
Groove Width | 8 mm |
Seal height | 7.3 mm |
Material seal | PUR |
Compound | 92 AU 21100 |
Temperature range | from -50 to 110 °C |
Max. operating pressure | 320 bar |
Maximum Speed | 0.6 m/s |