






€13.86/ pieceexcl. VAT
€16.77incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.86 | - |
5+ | €11.55 | 16.67% |
25+ | €10.78 | 22.22% |
50+ | €9.24 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | LF 300 |
Rod diameter | 35 mm |
Groove Diameter | 45 mm |
Groove Width | 8 mm |
Seal height | 7.3 mm |
Material seal | PUR |
Compound | 92 AU 21100 |
Temperature range | from -50 to 110 °C |
Max. operating pressure | 320 bar |
Maximum Speed | 0.6 m/s |